References
SKF:TSN 530 C
Rubix:103A1654
Manufacturer :93416
EAN:7316570122671

Product details : SKF HOUSING FELT SEAL X2 TSN 530 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x198,5x198,5 mm |
|---|---|
| Logistic Weight | 886 g |
| Type | seal |
| Inner diameter | 135 mm |
| Outer diameter | 198.5 mm |
| Width | 14 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 85.83 excl. VAT
/ Each
£ 103.00 incl. VAT
- Usually arrives within 14 working days
