SKF FRB14/200 LOCATING RING


Bearing Housing Accessory

References
skf:FRB 14/200
rubix:240A7683
ean:7316572192153
brand logo
brand logo

Product details : SKF FRB14/200 LOCATING RING


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistic Weight360 g
Inner diameter187 mm
Outer diameter200 mm
Width14 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 22.57 excl. VAT
/ Each
£ 27.08 incl. VAT
  • Usually arrives within 14 working days