L-section ring
Type | Angle ring |
---|
Logistics dimensions (L x W x H) | 31,5x329,1x329,1 mm |
---|---|
Logistic Weight | 3800 g |
Type | Angle ring |
Inner diameter | 280.08 mm |
Outer diameter | 329.1 mm |
Width | 31.5 mm |
Bearing Clearance | CN |
Series | HJ10 |
Material | Steel |
Usually arrives within 14 working days