INA G55X63X5-C 0854271360000 RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G55X63X5-B
INA:G55X63X5-C
Rubix:244A4102
Manufacturer :0854271360000
EAN:4054369123012

Documents
Product details : INA G55X63X5-C 0854271360000 RADIAL ROTARY SHAFT SEAL
Radial shaft seal INA G55X63X5-C: sealing ring with diameter 55/63 and width 5 mm, single lip in NBR elastomer.
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 63 mm |
| Width | 5 mm |
| Series | g.. -c |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 122.01 excl. VAT
/ 25 pieces
£ 146.41 incl. VAT
- Delivery usually within ( 7 ) days
