References
SNR:SNC318-618
Rubix:205A8415
EAN:3413520648183




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
Documents
Product details : SNR SNC318-618 PLUMMER BLOCK
split plummer block housing for bearings with cylindrical bore, made of cast iron, for grease lubrication
Plummer block housing made of cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 395x185x225 mm |
|---|---|
| Logistic Weight | 19300 g |
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
| Material | cast iron |
| Height | 220 mm |
| Length | 380 mm |
| Number of holes | 2 |
| Outer diameter | 190 mm |
| Width | 160 mm |
Show UNSPSC/ECL@SS
£ 157.63 excl. VAT
/ Each
£ 189.16 incl. VAT
- Delivery usually within ( 3 ) days