SNR - Housing bearing - UCP212
Inner diameter | 60 mm |
---|---|
Shaft Height | 69.8 mm |
Logistics dimensions (L x W x H) | 257x144x80 mm |
---|---|
Logistic Weight | 5185 g |
Inner diameter | 60 mm |
Shaft Height | 69.8 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 184 mm |
Height | 138 mm |
Length | 241 mm |
Series | UCP200 |
Number of holes | 2 |
Outer diameter | 110 mm |
Width | 65.1 mm |
Usually arrives within 14 working days