References
SNR:SNC217-314
Rubix:205A8411
EAN:3413520647988




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Documents
Product details : SNR SNC217-314 PLUMMER BLOCK
split plummer block housing for bearings with cylindrical bore, made of cast iron, for grease lubrication
Plummer block housing made of cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 330x140x190 mm |
|---|---|
| Logistic Weight | 10510 g |
| Inner diameter | 85 mm |
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Material | cast iron |
| Height | 183 mm |
| Length | 320 mm |
| Number of holes | 2 |
| Outer diameter | 150 mm |
| Width | 125 mm |
Show UNSPSC/ECL@SS
£ 107.34 excl. VAT
/ Each
£ 128.81 incl. VAT
- Delivery usually within ( 3 ) days