Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
SNR ZLG320YY PLUMMER BLOCK
SNR ZLG320YY PLUMMER BLOCK
Plummer block housing SNR
References
snr:
ZLG320YY
rubix:
206A3510
ean:
3413520698355
Technical specifications
Inner diameter
100
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ZLG320YY PLUMMER BLOCK
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
200
x
100
mm
Logistic Weight
124000
g
Inner diameter
100
mm
Series
ZLG300
Number of holes
4
Outer diameter
215
mm
Width
264
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,346.14
excl. VAT
/
Each
£
2,815.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXPAE205 BEARING UNIT
SNR ESPP204 BEARING UNIT
INA GWA40 SHAFT SUPPORT BLOCK
SNR UCPE211 BEARING UNIT
FAG SNS3044-H-D PLUMMER BLOCK HSG 806096510000
FAG SNS3140-H-D PLUMMER BLOCK HSG 0806129030000
NSK SNU518-615+J PLUMMER BLOCK HOUSING
SNR UCPG204 BEARING UNIT
SKF PILLOW BLOCK SSNLD 532
SNR UKP216H BEARING UNIT
SNR ESPAE210 BEARING UNIT
SNR PE206 HOUSING
SNR PA205 HOUSING
FAG PLUMMER BLOCK SNV130-F-L
SNR UCP315 BEARING UNIT