References
SKF:SNL 3044
Rubix:420A0875
Manufacturer :161422
EAN:7316571810560


Technical specifications
| Inner diameter | 200 mm |
|---|---|
| Fixation centre-to-centre distance | 510 mm |
| Shaft Height | 210 mm |
Product details : SKF SNL 3044 SPLIT PLUMMER BLOCK HOUSING
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 123500 g |
|---|---|
| Inner diameter | 200 mm |
| Fixation centre-to-centre distance | 510 mm |
| Shaft Height | 210 mm |
| Length | 610 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 2,406.75 excl. VAT
/ Each
£ 2,888.10 incl. VAT
- Usually arrives within 14 working days