SKF HRB+ PLUM BLOCK HSG SNL 506-605

Bearing Housing SNL

See technical information
References
SKF:SNL 506-605
Rubix:104A2688
Manufacturer :98528
EAN:7316571185248
brand logo
Technical specifications
Inner diameter25 mm
Fixation centre-to-centre distance150 mm
Shaft Height50 mm
See all Specifications

Product details : SKF HRB+ PLUM BLOCK HSG SNL 506-605


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Technical specifications


Attributes
Logistic Weight1990,6 g
Inner diameter25 mm
Fixation centre-to-centre distance150 mm
Shaft Height50 mm
Materialgrey cast iron
Height89 mm
Length185 mm
Outer diameter62 mm
Width77 mm
Show UNSPSC/ECL@SS
£ 134.53 excl. VAT
/ Each
£ 161.44 incl. VAT
  • In stock: Next day delivery