References
SNR:SNC232-532
Rubix:104A2800
EAN:3413520648169




Technical specifications
| Inner diameter | 160 mm |
|---|---|
| Fixation centre-to-centre distance | 470 mm |
| Shaft Height | 170 mm |
Documents
Product details : SNR SNC232-532 PLUMMER BLOCK
split plummer block housing for bearings with cylindrical bore, made of cast iron, for grease lubrication
Plummer block housing made of cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 605x300x520 mm |
|---|---|
| Logistic Weight | 70600 g |
| Inner diameter | 160 mm |
| Fixation centre-to-centre distance | 470 mm |
| Shaft Height | 170 mm |
| Material | cast iron |
| Height | 344 mm |
| Length | 550 mm |
| Number of holes | 2 |
| Outer diameter | 290 mm |
| Width | 235 mm |
Show UNSPSC/ECL@SS
£ 578.76 excl. VAT
/ Each
£ 694.51 incl. VAT
- Delivery usually within ( 3 ) days