References
SKF:SNL 530 V
Rubix:104A2525
Manufacturer :93365
EAN:7316571048673


Technical specifications
| Inner diameter | 192.5 mm |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
Documents
Product details : SKF PLUMMER BLOCK & ESCAPE HOLE SNL530V
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 51940 g |
|---|---|
| Inner diameter | 192.5 mm |
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 160 mm |
| Material | cast iron (housing) |
| Height | 323 mm |
| Length | 530 mm |
| Number of holes | 2 |
| Outer diameter | 270 mm |
| Width | 220 mm |
Show UNSPSC/ECL@SS
£ 1,148.45 excl. VAT
/ Each
£ 1,378.14 incl. VAT
- Usually arrives within 14 working days