References
FAG:SES505-L
Rubix:398A4241
Manufacturer :0860883780000
EAN:4064327528414


Technical specifications
| Inner diameter | 74 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 40 mm |
Product details : FAG SES505-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 74 mm |
|---|---|
| Fixation centre-to-centre distance | 130 mm |
| Shaft Height | 40 mm |
| Material | flake graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | foot-screw mounting via 2 extended slots (standard design) |
| Height | 74 mm |
| Length | 165 mm |
| Sealing | none (seals optional / accessories: edh double-lip, efs felt, ets labyrinth, edv v‑ring, etc taconite; cover edk...) |
| Bearing Compatibility | suitable for spherical-roller, self-aligning ball, deep-groove ball and barrel roller bearings (examples: 1205, 20205, 2205, 22205 series) |
| Number of holes | 2 |
| Bore Shape | cylindrical bore (or tapered bore with adapter sleeve) |
| Outer diameter | 52 mm |
| Width | 46 mm |
| Housing shape | split (two-piece) plummer block housing |
Show UNSPSC/ECL@SS
£ 28.97 excl. VAT
/ Each
£ 34.76 incl. VAT
- Usually arrives within 14 working days