SNL Plummer block housing
Inner diameter | 85 mm |
---|---|
Shaft Height | 95 mm |
Logistic Weight | 9584,1 g |
---|---|
Inner diameter | 85 mm |
Shaft Height | 95 mm |
Material | Grey cast iron |
Fixation centre-to-centre distance | 260 mm |
Height | 183 mm |
Length | 320 mm |
Series | SNL2 |
Number of holes | 2 |
Outer diameter | 95 mm |
Width | 125 mm |
Usually arrives within 14 working days