SNR - Housing bearing - UCP209
Inner diameter | 45 mm |
---|---|
Shaft Height | 54 mm |
Logistics dimensions (L x W x H) | 220x150x60 mm |
---|---|
Logistic Weight | 2430 g |
Inner diameter | 45 mm |
Shaft Height | 54 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 146 mm |
Height | 108 mm |
Length | 190 mm |
Series | UCP200 |
Number of holes | 2 |
Outer diameter | 85 mm |
Width | 49.2 mm |
Usually arrives within 14 working days