References
SNR:EXPE210
Rubix:205A3392
EAN:3413529528424





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Product details : SNR EXPE210 BEARING UNIT
Cast iron housing, bearing insert with eccentric clamping ring, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 219x125x67 mm |
|---|---|
| Logistic Weight | 3007 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Number of holes | 2 |
| Outer diameter | 90 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 36.92 excl. VAT
/ Each
£ 44.30 incl. VAT
- Delivery usually within ( 3 ) days