References
SNR:UCP216
Rubix:206A0763
EAN:3413529504459





Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
Documents
Product details : SNR UCP216 BEARING UNIT
Applications
Machine and Plant Construction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 311x181x94 mm |
|---|---|
| Logistic Weight | 9015 g |
| Inner diameter | 80 mm |
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Height | 175 mm |
| Length | 292 mm |
| Number of holes | 2 |
| Outer diameter | 140 mm |
| Width | 82.6 mm |
Show UNSPSC/ECL@SS
£ 96.26 excl. VAT
/ Each
£ 115.51 incl. VAT
- Delivery usually within ( 3 ) days