References
SNR:PCC208
Rubix:205A7165
EAN:3413520555344
Documents
Product details : SNR PCC208 HOUSING
Technical specifications
Attributes
| Height | 31 mm |
|---|---|
| Sealing | non |
| Number of holes | 1 |
| Outer diameter | 76 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Delivery usually within ( 3 ) days



