Bearing Housing SNL
Inner diameter | 70 mm |
---|---|
Shaft Height | 95 mm |
Logistics dimensions (L x W x H) | 177x120x630 mm |
---|---|
Logistic Weight | 9555 g |
Inner diameter | 70 mm |
Shaft Height | 95 mm |
Material | Grey cast iron |
Fixation centre-to-centre distance | 260 mm |
Height | 177 mm |
Length | 315 mm |
Series | SNL |
Outer diameter | 140 mm |
Width | 90 mm |
In stock: Next day delivery