SNL Plummer block housing
Inner diameter | 30 mm |
---|---|
Shaft Height | 40 mm |
Logistic Weight | 1387 g |
---|---|
Inner diameter | 30 mm |
Shaft Height | 40 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 130 mm |
Height | 74 mm |
Length | 165 mm |
Series | SNL |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 46 mm |
Usually arrives within 14 working days