Bearing Housing
Inner diameter | 180 mm |
---|---|
Shaft Height | 180 mm |
Logistic Weight | 74675 g |
---|---|
Inner diameter | 180 mm |
Shaft Height | 180 mm |
Material | Grey Cast Iron |
Fixation centre-to-centre distance | 515 mm |
Height | 368 mm |
Length | 610 mm |
Series | SNLN |
Number of holes | 2 |
Width | 240 mm |
Usually arrives within 14 working days