SKF BEARING HOUSING - SNL515-612


Bearing Housing SNL

References
skf:SNL 515-612
rubix:1275154
ean:7316570442380
brand logo
brand logo
Technical specifications
Inner diameter87 mm
Shaft Height80 mm
See all Specifications

Product details : SKF BEARING HOUSING - SNL515-612


SNL plummer block housings has developed to be the first choice for design, quality and economy to keep a step ahead. SNL plummer block housings enable the full-service life potential of the incorporated bear-ings to be exploited with less need for maintenance. This supports user’s efforts to further reduce maintenance costs. Among other characteristics, the housings are very stiff, making them insensitive to uncontrolled and excessive tightening of the attachment bolts. Another benefit is the wide range of different types of standard seals to be fitted in the SNL plummer block housings.

Strengths

- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage

Applications

Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills

Technical specifications


Attributes
Inner diameter87 mm
Shaft Height80 mm
MaterialGrey cast iron
Height156 mm
Length280 mm
Outer diameter95.5 mm
Width88 mm
Show UNSPSC/ECL@SS
£ 147.19 excl. VAT
/ Each
£ 176.63 incl. VAT
  • In stock: Next day delivery