Plummer block housing
Inner diameter | 112 mm |
---|---|
Shaft Height | 60 mm |
Logistics dimensions (L x W x H) | 85x205x112 mm |
---|---|
Logistic Weight | 2918 g |
Inner diameter | 112 mm |
Shaft Height | 60 mm |
Material | Steel |
Fixation centre-to-centre distance | 170 mm |
Height | 112 mm |
Length | 205 mm |
Series | SNV |
Number of holes | 2 |
Outer diameter | 80 mm |
Width | 85 mm |
Usually arrives within 14 working days