References
SKF:SONL 217-517
Rubix:420A6047
Manufacturer :196016
EAN:7316572185964


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 125 mm |
Product details : SKF SONL 217-517 SPLIT PLUMMER BLOCK HOUSING
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 21600 g |
|---|---|
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 125 mm |
| Height | 283 mm |
| Length | 330 mm |
| Number of holes | 2 |
| Outer diameter | 150 mm |
| Width | 163 mm |
Show UNSPSC/ECL@SS
£ 1,678.53 excl. VAT
/ Each
£ 2,014.24 incl. VAT
- Usually arrives within 14 working days