SKF PLUMMER BLOCK + ESCAPE HOLE SNL516-613V
Bearing Housing SNL
See technical informationSee documentsReferences
SKF:SNL 516-613 V
Rubix:104A2795
Manufacturer :93347
EAN:7316570505726


Technical specifications
| Inner diameter | 92.5 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Documents
Product details : SKF PLUMMER BLOCK + ESCAPE HOLE SNL516-613V
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 9760 g |
|---|---|
| Inner diameter | 92.5 mm |
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Material | cast iron |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (two oblong cast holes) |
| Height | 177 mm |
| Length | 315 mm |
| Sealing | tsn 613 / tx 613 (seal options) |
| Bearing Compatibility | spherical roller bearings 1313, 2313, 21313 (and equivalent 13xx series) |
| Number of holes | 2 |
| Bore Shape | cylindrical seat |
| Outer diameter | 140 mm |
| Width | 120 mm |
| Housing shape | split plummer block housing |
Show UNSPSC/ECL@SS
£ 189.22 excl. VAT
/ Each
£ 227.06 incl. VAT
- Delivery usually within ( 3 ) days