References
SKF:SONL 220-520
Rubix:226A9191
Manufacturer :196018
EAN:7316572186022


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 145 mm |
Documents
Product details : SKF SONL220-520 SPLIT PLUMMER BLOCK HOUSING
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 35900 g |
|---|---|
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 145 mm |
| Material | cast iron |
| Height | 323 mm |
| Length | 400 mm |
| Number of holes | 4 |
| Outer diameter | 180 mm |
| Width | 186 mm |
Show UNSPSC/ECL@SS
£ 2,076.39 excl. VAT
/ Each
£ 2,491.67 incl. VAT
- Usually arrives within 14 working days