SKF SNL 512-610 V SPLIT PLUMMER BLOCK HOUSING
Bearing Housing SNL
See technical informationSee documentsReferences
SKF:SNL 512-610 V
Rubix:420A0891
EAN:7316571163406


Technical specifications
| Inner diameter | 42.863 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
Documents
Product details : SKF SNL 512-610 V SPLIT PLUMMER BLOCK HOUSING
SNL plummer block housings has developed to be the first choice for design, quality and economy to keep a step ahead. SNL plummer block housings enable the full-service life potential of the incorporated bear-ings to be exploited with less need for maintenance. This supports user’s efforts to further reduce maintenance costs. Among other characteristics, the housings are very stiff, making them insensitive to uncontrolled and excessive tightening of the attachment bolts. Another benefit is the wide range of different types of standard seals to be fitted in the SNL plummer block housings.
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Applications
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Technical specifications
Attributes
| Inner diameter | 42.863 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 70 mm |
| Material | cast iron |
| Height | 134 mm |
| Length | 255 mm |
| Number of holes | 2 |
| Outer diameter | 110 mm |
| Width | 105 mm |
Show UNSPSC/ECL@SS
£ 152.47 excl. VAT
/ Each
£ 182.96 incl. VAT
- Usually arrives within 14 working days