References
SKF:SONL 222-522
Rubix:201A3828
Manufacturer :196019
EAN:7316572186053


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Fixation centre-to-centre distance | 347 mm |
| Shaft Height | 160 mm |
Documents
Product details : SKF HOUSING SONL222-522
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 45800 g |
|---|---|
| Inner diameter | 100 mm |
| Fixation centre-to-centre distance | 347 mm |
| Shaft Height | 160 mm |
| Material | cast iron |
| Height | 343 mm |
| Length | 420 mm |
| Number of holes | 4 |
| Outer diameter | 200 mm |
| Width | 213 mm |
Show UNSPSC/ECL@SS
£ 1,868.53 excl. VAT
/ Each
£ 2,242.24 incl. VAT
- Delivery usually within ( 3 ) days