References
SKF:SNL 3140 G
Rubix:104A3178
Manufacturer :161535
EAN:7316571811734


Technical specifications
| Inner diameter | 241.4 mm |
|---|---|
| Fixation centre-to-centre distance | 510 mm |
| Shaft Height | 210 mm |
Documents
Product details : SKF PLUMMER BLOCK SNL3140G
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 112400 g |
|---|---|
| Inner diameter | 241.4 mm |
| Fixation centre-to-centre distance | 510 mm |
| Shaft Height | 210 mm |
| Material | cast iron (housing) |
| Height | 411 mm |
| Length | 610 mm |
| Number of holes | 4 |
| Outer diameter | 340 mm |
| Width | 280 mm |
Show UNSPSC/ECL@SS
£ 3,187.29 excl. VAT
/ Each
£ 3,824.75 incl. VAT
- Usually arrives within 14 working days