TIMKEN SNT 507-606 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Timken Seal Taper Bore Plummer Block Housed Units
See technical informationSee documentsReferences
Timken:SNT 507-606
Rubix:104A2389
EAN:0087796316119




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 93 mm |
Documents
Product details : TIMKEN SNT 507-606 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Timken new design Spherical Roller bearing with lower operating temperatures. Relubrication facility as standard
Strengths
Enhanced Taper Roller Bearing resulting in 55% increase in life and 14% load capacity increase
Up to three times greater misalignment capability
Optimised bearing profiles and improved surface textures to improve lubrication performance
E-coating provides better corrosion resistance than black oxide and powder coating
Cast-Iron split housings design protects bearing from harsh environments
Four sealing options ranging from double-lip, labyrinth, V-ring or taconite designs
Up to three times greater misalignment capability
Optimised bearing profiles and improved surface textures to improve lubrication performance
E-coating provides better corrosion resistance than black oxide and powder coating
Cast-Iron split housings design protects bearing from harsh environments
Four sealing options ranging from double-lip, labyrinth, V-ring or taconite designs
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 93 mm |
| Material | cast iron |
| Length | 185 mm |
| Width | 52 mm |
Show UNSPSC/ECL@SS
£ 43.93 excl. VAT
/ Each
£ 52.72 incl. VAT
- Delivery usually within ( 7 ) days