References
SNR:ZLG318AA
Rubix:206A3501
EAN:3413520698256





Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 460 mm |
| Shaft Height | 112 mm |
Product details : SNR ZLG318AA PLUMMER BLOCK
Two-bearing housing, made of cast iron, for grease lubrication
Block housing SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 608x355x250 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 460 mm |
| Shaft Height | 112 mm |
| Number of holes | 4 |
| Outer diameter | 190 mm |
| Width | 230 mm |
Show UNSPSC/ECL@SS
£ 2,251.88 excl. VAT
/ Each
£ 2,702.26 incl. VAT
- Usually arrives within 14 working days