Bearing Housing
Shaft Height | 150 mm |
---|
Logistic Weight | 33675 g |
---|---|
Shaft Height | 150 mm |
Material | Cast iron |
Fixation centre-to-centre distance | 380 mm |
Height | 290 mm |
Length | 445 mm |
Series | FSNL |
Number of holes | 4 |
Width | 190 mm |
Usually arrives within 14 working days