References
SKF:SAF 522
Rubix:102A9709
EAN:7316576670114


Technical specifications
| Fixation centre-to-centre distance | 344.4875 mm |
|---|---|
| Shaft Height | 125.4252 mm |
Product details : SKF PLUMMER BLOCK SAF522
Bearing housing and housing accessories Housing
Technical specifications
Attributes
| Logistic Weight | 24000 g |
|---|---|
| Fixation centre-to-centre distance | 344.4875 mm |
| Shaft Height | 125.4252 mm |
| Material | cast iron |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 1,056.68 excl. VAT
/ Each
£ 1,268.02 incl. VAT
- Delivery usually within ( 3 ) days