TIMKEN SNT 518-615 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Bearing Housing
See technical informationSee documentsReferences
Timken:SNT 518-615
Rubix:104A2383
EAN:0087796316218


Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
Documents
Product details : TIMKEN SNT 518-615 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
Unit housed in lead block with cylindrical bore
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
| Material | cast iron |
| Height | 140 mm |
| Length | 345 mm |
| Number of holes | 2 |
| Outer diameter | 140 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 150.61 excl. VAT
/ Each
£ 180.73 incl. VAT
- In stock: Next day delivery