References
SKF:SNLN 3036
Rubix:104A3023
Manufacturer :263340
EAN:7316572868539


Technical specifications
| Inner diameter | 160 mm |
|---|---|
| Fixation centre-to-centre distance | 470 mm |
| Shaft Height | 170 mm |
Product details : SKF PLUMMER BLOCK SNLN 3036
Split SNLN pillow block housing made of spheroidal graphite iron with four screw holes.
Technical specifications
Attributes
| Logistic Weight | 58150 g |
|---|---|
| Inner diameter | 160 mm |
| Fixation centre-to-centre distance | 470 mm |
| Shaft Height | 170 mm |
| Material | grey cast iron |
| Height | 342 mm |
| Length | 550 mm |
| Number of holes | 2 |
| Outer diameter | 280 mm |
| Width | 225 mm |
Show UNSPSC/ECL@SS
£ 994.03 excl. VAT
/ Each
£ 1,192.84 incl. VAT
- Usually arrives within 14 working days