References
SKF:SSNLD 520-617
Rubix:104A2534
Manufacturer :162917
EAN:7316571831121




Technical specifications
| Fixation centre-to-centre distance | 320 mm |
|---|---|
| Shaft Height | 112 mm |
Product details : SKF PILLOW BLOCK SSNLD 520-617
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
SKF Split plummer block housing no foot screw holes Ductile iron SSNLD 520-617
Technical specifications
Attributes
| Logistic Weight | 18650 g |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
| Material | spheroidal graphite iron |
| Height | 218 mm |
| Length | 380 mm |
| Outer diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 679.53 excl. VAT
/ Each
£ 815.44 incl. VAT
- Usually arrives within 14 working days