SNR Plummer block housing
Inner diameter | 110 mm |
---|---|
Shaft Height | 140 mm |
Logistics dimensions (L x W x H) | 228x440x430 mm |
---|---|
Logistic Weight | 35400 g |
Inner diameter | 110 mm |
Shaft Height | 140 mm |
Material | cast iron |
Fixation centre-to-centre distance | 350 mm |
Height | 271 mm |
Length | 410 mm |
Series | snc500-600 |
Number of holes | 2 |
Outer diameter | 215 mm |
Width | 120 mm |
Usually arrives within 14 working days