References
SKF:SNLN 3048
Rubix:224A5274
Manufacturer :263344
EAN:7316572868577


Technical specifications
| Inner diameter | 220 mm |
|---|---|
| Fixation centre-to-centre distance | 610 mm |
| Shaft Height | 210 mm |
Product details : SKF SNLN3048 PLUMMER BLOCK
Split SNLN pillow block housing made of spheroidal graphite iron with four screw holes.
Technical specifications
Attributes
| Logistic Weight | 115330 g |
|---|---|
| Inner diameter | 220 mm |
| Fixation centre-to-centre distance | 610 mm |
| Shaft Height | 210 mm |
| Material | cast iron |
| Height | 423 mm |
| Length | 720 mm |
| Number of holes | 2 |
| Outer diameter | 360 mm |
| Width | 270 mm |
Show UNSPSC/ECL@SS
£ 1,402.32 excl. VAT
/ Each
£ 1,682.78 incl. VAT
- Usually arrives within 14 working days