References
SNR:ESPE203
Rubix:205A2590
EAN:3413529529827





Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : SNR ESPE203 BEARING UNIT
Radial insert ball bearing with eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x70x42 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 17 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | grey cast |
| Height | 57 mm |
| Length | 125 mm |
| Number of holes | 2 |
| Outer diameter | 40 mm |
| Width | 19.1 mm |
Show UNSPSC/ECL@SS
£ 12.64 excl. VAT
/ Each
£ 15.17 incl. VAT
- Delivery usually within ( 3 ) days