References
SNR:P212
Rubix:205A7104
Manufacturer :P.212
EAN:3413529568710


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
Documents
Product details : SNR P212 HOUSING
Grey cast iron body
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 184 mm |
| Shaft Height | 69.8 mm |
| Material | cast iron |
| Height | 138 mm |
| Length | 241 mm |
| Number of holes | 2 |
| Outer diameter | 82 mm |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
- Delivery usually within ( 3 ) days