References
SKF:SNL 513-611
Rubix:1275153
EAN:7316571068466


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Product details : BEARING HOUSING - SNL513-611
Split SNL plummer block housing made of cast iron with two screw holes.
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Applications
Mine ventilators;exhaust and fresh air fans;flue gas fans;emergency power supply generator flywheels;transmissions;belt drives;impact and hammer mills
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Material | cast iron |
| Height | 150 mm |
| Length | 275 mm |
| Outer diameter | 85.5 mm |
| Width | 83 mm |
Show UNSPSC/ECL@SS
£ 120.59 excl. VAT
/ Each
£ 144.71 incl. VAT
- In stock: Next day delivery