Bearing Housing
Inner diameter | 175 mm |
---|---|
Shaft Height | 125 mm |
Inner diameter | 175 mm |
---|---|
Shaft Height | 125 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 350 mm |
Height | 242 mm |
Length | 410 mm |
Series | SNT |
Number of holes | 2 |
Outer diameter | 175 mm |
Width | 120 mm |
Usually arrives within 14 working days