Pillow block housing divided, made of spheroidal graphite iron SKF
Inner diameter | 145 mm |
---|---|
Shaft Height | 150 mm |
Logistic Weight | 33625 g |
---|---|
Inner diameter | 145 mm |
Shaft Height | 150 mm |
Material | Steel |
Height | 290 mm |
Length | 445 mm |
Series | FSNLD |
Number of holes | 4 |
Outer diameter | 230 mm |
Width | 130 mm |
Usually arrives within 14 working days