References
SNR:SNC208-307
Rubix:205A8402
EAN:3413520647803




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : SNR SNC208-307 PLUMMER BLOCK
split plummer block housing for bearings with cylindrical bore, made of grey cast iron, for grease lubrication
plummer block housing made of grey cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x103x115 mm |
|---|---|
| Logistic Weight | 3222 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Height | 107 mm |
| Length | 205 mm |
| Number of holes | 2 |
| Outer diameter | 80 mm |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 39.52 excl. VAT
/ Each
£ 47.42 incl. VAT
- Delivery usually within ( 3 ) days