References
SNR:P213
Rubix:205A7106
Manufacturer :P.213
EAN:3413529568727


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : SNR P213 HOUSING
Pedestal bearing housing with 2 slotted holes for mounting, relubricatable without insert.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | grey cast iron |
| Number of holes | 2 |
| Outer diameter | 86 mm |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 31.95 excl. VAT
/ Each
£ 38.34 incl. VAT
- Delivery usually within ( 3 ) days