References
SNR:UCPE210
Rubix:133A5465
EAN:3413529526956





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SNR UCPE210 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x125x68 mm |
|---|---|
| Logistic Weight | 2852 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast |
| Total bearing width | 23 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | pillow block (two-bolt) |
| Height | 115 mm |
| Length | 200 mm |
| Sealing | uszczelnienie z odrzutnikiem |
| Lubrication | grease fitting r1/8' |
| Series | ucpe200 |
| Weight | 2.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 30.14 excl. VAT
/ Each
£ 36.17 incl. VAT
- Delivery usually within ( 3 ) days