References
SNR:USP202CC
Rubix:206A2990
EAN:3413529553662




Product details : SNR USP202CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 624 kg |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 39.19 excl. VAT
/ Each
£ 47.03 incl. VAT
- Usually arrives within 14 working days
