Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 172.5 mm |
---|
Logistic Weight | 3300 g |
---|---|
Fixation centre-to-centre distance | 172.5 mm |
Material | Cast Iron |
Centre-centre of shaft | 58.72 mm |
Height | 116.7 mm |
Length | 222.2 mm |
Total bearing width | 51.6 mm |
Series | MP |
Weight | 3.2 kg |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Width | 60 mm |
Usually arrives within 14 working days