Bearing Insert
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Series | UC210 |
Material | Zinc-Coated (Insert) |
Total bearing width | 51.6 mm |
Sealing | One rubber seal |
Weight | 0.8 kg |
Usually arrives within 14 working days