Insert Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | UC200 |
Material | Chrome steel |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 18100 N |
Basic dynamic load, radial - Cr | 19500 N |
Usually arrives within 14 working days